Ball Bearing Unit
Inner diameter | 40 mm |
---|---|
Length | 134 mm |
Width | 49.2 mm |
Inner diameter | 40 mm |
---|---|
Length | 134 mm |
Width | 49.2 mm |
Type | Y-bearing head units |
Total bearing width | 41 mm |
Material | Bearing steel |
Series | BlueRange |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 30700 N |
Outer diameter | 80 mm |
Usually arrives within 14 working days