References
INA:RTUE45-XL
Rubix:229A1997
Manufacturer :0008276810000
EAN:4064327885135

Product details : FAG RTUE45-XL RTUE45 8276810000
Take-up housing units RTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PTUE is supplied with bearing GRAE-NPPB, RTUE with GE-KRRB and RTUEY with GYE-KRRB.
Applications
For shafts that need to be displaced radially. Adjustable by means of threaded rods.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 82 mm |
| Material | grey cast iron |
| Type | clamping housing |
| Length | 141 mm |
| Series | rtue..-xl |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 69.70 excl. VAT
/ Each
£ 83.64 incl. VAT
- Usually arrives within 14 working days
