References
SKF:TUJ 55 TF
Rubix:266A6624
Manufacturer :89640
EAN:7316570322736

Product details : SKF TUJ 55 TF TAKE-UP BALL BEARING UNIT
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a (set) screw on the inner ring, which makes it easy to mount.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,4x171x55 mm |
|---|---|
| Logistic Weight | 4104,5 g |
| Inner diameter | 55 mm |
| Width | 64 mm |
| Material | cast iron |
| Type | insert ball bearing |
| Total bearing width | 64 mm |
| Length | 171 mm |
| Series | tuj |
| Inner width | 130 mm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 43600 N |
Show UNSPSC/ECL@SS
£ 111.81 excl. VAT
/ Each
£ 134.17 incl. VAT
- Delivery usually within ( 3 ) days
