RHP TAKE UP HOUSED BEARING UNIT ST30
Self-Lube Take-Up Bearing Unit
See technical informationSee documentsReferences
RHP:ST30
Rubix:1274590
Manufacturer :ST30 R
EAN:00747023034130

Documents
Product details : RHP TAKE UP HOUSED BEARING UNIT ST30
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST30 - RHP Cast Iron Take Up Bearing Unit - 30 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 36.5 mm |
| Material | cast iron |
| Length | 115.5 mm |
| Series | st |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ Each
£ 48.00 incl. VAT
- In stock: Next day delivery
