References
RHP:ST3/4
Rubix:158A0211
Manufacturer :ST3/4 R
EAN:00747023034123

Product details : RHP HOUSED BEARING UNIT ST3/4
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Width | 36 mm |
| Material | cast iron |
| Total bearing width | 31 mm |
| Length | 95.5 mm |
| Series | st |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 31.61 excl. VAT
/ Each
£ 37.93 incl. VAT
- Usually arrives within 14 working days
