Insert Bearing
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 85 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 49,2x85x85 mm |
---|---|
Logistic Weight | 673 g |
Inner diameter | 44.45 mm |
Outer diameter | 85 mm |
Width | 49.2 mm |
Series | yar |
Cage | other |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 33200 N |
Sealing | two rubber seals |
In stock: Next day delivery