Insert bearing with set screw RHP 1045-1.3/4G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationSee documentsReferences
RHP:1045-1.3/4G
Rubix:1274501
Manufacturer :1045-1.3/4G R
EAN:00747023039807

Documents
Product details : RHP BEARING UNIT INSERT 1045-1.3/4G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | cast iron |
| Cage | steel |
| Reaming | 1 mm |
| Limit speed | 3700 rpm |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.73 kg |
Show UNSPSC/ECL@SS
£ 36.76 excl. VAT
/ Each
£ 44.11 incl. VAT
- In stock: Next day delivery
