Insert bearing with set screw RHP 1240-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1240-40G
Rubix:158A4287
Manufacturer :1240-40G R
EAN:00747023043293

Documents
Product details : RHP BEARING INSERT 1240-40G
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1200g |
| Material | through-hardened high-grade steel |
| Cage | steel |
| Limit speed | 4000 rpm |
| Total bearing width | 41.2 mm |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.54 kg |
Show UNSPSC/ECL@SS
£ 29.47 excl. VAT
/ Each
£ 35.36 incl. VAT
- In stock: Next day delivery
