Insert bearing with set screw SNR CUC208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
SNR - Insert Bearing - CUC.204
See technical informationReferences
SNR:CUC208
Rubix:205A2071
Manufacturer :CUC.208
EAN:3413529577996



Product details : SNR CUC208 INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32600 N |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Delivery usually within ( 3 ) days
