References
Sandvik Coromant:415N-05 02 12M-M30 S40T
Rubix:319A9591
Manufacturer :7855866
EAN:7323225013239


Technical specifications
| Insert Type | coromill® 415 milling insert |
|---|---|
| Nuance/shade | m30 |
| Material | carbide |
Product details : SANDVIK 415N-050212M-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7855866
CoroMill® 415, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 415 milling insert |
|---|---|
| Nuance/shade | m30 |
| Material | carbide |
| Insert Size | 5 mm |
| Coating | cvd ticrn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 145.60 excl. VAT
/ 10 pieces
£ 174.72 incl. VAT
- Usually arrives within 14 working days