References
Sandvik Coromant:N365-1505ZNE-PW8 1130
Rubix:318A7147
Manufacturer :7101101
EAN:7323221287597


Technical specifications
| Insert Type | coromill® 365 milling indexable insert |
|---|---|
| Nuance/shade | pw8 |
| Material | solid carbide |
Product details : SANDVIK N365-1505ZNE-PW81130 MILLING CM T-/U-MAX&SCREWCLAMP 7101101
CoroMill® 365, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 365 milling indexable insert |
|---|---|
| Nuance/shade | pw8 |
| Material | solid carbide |
| Insert Size | 15 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 342.90 excl. VAT
/ 10 pieces
£ 411.48 incl. VAT
- Usually arrives within 14 working days