References
Sandvik Coromant:495-09T3M-PM 1130
Rubix:80877155
Manufacturer :6971914
EAN:7323220772421




Technical specifications
| Insert Type | 495-09t3m-pm |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
Product details : SANDVIK 495-09T3M-PM1130 495 INSERT FOR MILLING 6971914
CoroMill® 495, insert for milling
Applications
Milling
Technical specifications
Attributes
| Insert Type | 495-09t3m-pm |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
| Insert Size | 3.51 mm |
Show UNSPSC/ECL@SS
£ 229.30 excl. VAT
/ 10 pieces
£ 275.16 incl. VAT
- Usually arrives within 14 working days