References
Sandvik Coromant:N331.1A-08 45 08H-WL1130
Rubix:287A2421
Manufacturer :7101033
EAN:7323221286910


Technical specifications
| Insert Type | coromill® 331 insert for side and face milling |
|---|---|
| Nuance/shade | 08h-wl1130 |
| Material | carbide |
Product details : SANDVIK N331.1A-08 45 08H-WL1130 7101033
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | coromill® 331 insert for side and face milling |
|---|---|
| Nuance/shade | 08h-wl1130 |
| Material | carbide |
| Insert Size | 8 mm |
| Coating | pvd-alticrn |
Show UNSPSC/ECL@SS
£ 195.80 excl. VAT
/ 10 pieces
£ 234.96 incl. VAT
- Usually arrives within 14 working days