• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SANDVIK N331.1A-115008E-L50 1040 7295520

SANDVIK N331.1A-115008E-L50 1040 7295520

Insert

See technical information

References

Sandvik Coromant:N331.1A-115008E-L50 1040
Rubix:287A2270
Manufacturer :7295520
EAN:7323221988913
brand logo
brand logo

Product details : SANDVIK N331.1A-115008E-L50 1040 7295520


CoroMill® 331, insert for face and end milling

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 207.60 excl. VAT
/ 10 pieces
£ 249.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER LPMT150412R-D51 WKP25S MILLING INSERTS 6071557SANDVIK 345N-1305E-KW83330 COROMILL 345/490 INSERT 6428125WALTER P3204-D12 WSM36 PROFILE MILLING INSERT 5591804SANDVIK R390-17 04 40E-NL H13A 390 INSERT FOR MILLING 5745898SANDVIK SPKN 12 03 ED L 4230 6571217SANDVIK R216-50 07 M-M 4340 7564476SANDVIK 600R-1045M-MM 4240 6252744SANDVIK R2154415T308MWL3040 U-MAX LONSANDVIK 360R-1906M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428174SANDVIK RCKT10T3M0-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5739822SANDVIK R390-11T312E-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853484SANDVIK R390-18 06 08M-PM 1130 390 INSERT FOR MILLING 6971863SANDVIK RCKT1204M0-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428105PRAMET ADMX 160608SR-MM:M8345 7051439SANDVIK TPKN 22 04 PD R 4240 INSERT 5755063
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap