References
Sandvik Coromant:R216-50 07 M-M 1130
Rubix:317A6184
Manufacturer :7100954
EAN:7323221286125


Technical specifications
| Insert Type | radius milling insert r216 (coromill® 216) |
|---|---|
| Nuance/shade | m-m |
| Material | carbide |
Product details : SANDVIK R216-5007M-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100954
Insert for CoroMill® 216 ball-end mill
Technical specifications
Attributes
| Insert Type | radius milling insert r216 (coromill® 216) |
|---|---|
| Nuance/shade | m-m |
| Material | carbide |
| Insert Size | 50 mm |
| Coating | gc 1130 (zertivo™ pvd coating) |
Show UNSPSC/ECL@SS
£ 583.30 excl. VAT
/ 5 pieces
£ 699.96 incl. VAT
- Usually arrives within 14 working days