References
Sandvik Coromant:R300-0828M-PH 4330
Rubix:320A2650
Manufacturer :7564571
EAN:7323223720047


Technical specifications
| Insert Type | coromill® 300 milling insert (r300-0828m-ph) |
|---|---|
| Nuance/shade | p |
| Material | carbide |
Product details : SANDVIK R300-0828M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564571
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 300 milling insert (r300-0828m-ph) |
|---|---|
| Nuance/shade | p |
| Material | carbide |
| Insert Size | 8 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 104.20 excl. VAT
/ 10 pieces
£ 125.04 incl. VAT
- Usually arrives within 14 working days