SANDVIK R331.1A-115023E-M303040 MILLING CM T-/U-MAX&SCREWCLAMP 7295602
Insert
See technical informationReferences
Sandvik Coromant:R331.1A-115023E-M30 3040
Rubix:319A1897
Manufacturer :7295602
EAN:7323221989736


Technical specifications
| Insert Type | coromill® 331 indexable insert for side and face milling (side- and face milling) |
|---|---|
| Nuance/shade | 3040 |
| Material | solid carbide |
Product details : SANDVIK R331.1A-115023E-M303040 MILLING CM T-/U-MAX&SCREWCLAMP 7295602
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | coromill® 331 indexable insert for side and face milling (side- and face milling) |
|---|---|
| Nuance/shade | 3040 |
| Material | solid carbide |
| Insert Size | 11.5 mm |
| Coating | cvd ticn + al2o3 |
Show UNSPSC/ECL@SS
£ 236.70 excl. VAT
/ 10 pieces
£ 284.04 incl. VAT
- Usually arrives within 14 working days