References
Sandvik Coromant:R245-12 T3 M-PL 4340
Rubix:319A7164
Manufacturer :7564440
EAN:7323223718730


Technical specifications
| Insert Type | coromill® 245 milling indexable insert (r245-12) |
|---|---|
| Nuance/shade | t3 |
| Material | solid carbide |
Product details : SANDVIK R245-12T3M-PL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564440
CoroMill® 245, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 245 milling indexable insert (r245-12) |
|---|---|
| Nuance/shade | t3 |
| Material | solid carbide |
| Insert Size | 12 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 168.80 excl. VAT
/ 10 pieces
£ 202.56 incl. VAT
- Usually arrives within 14 working days