• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SANDVIK R300-1032E-PM 4340 7564575

SANDVIK R300-1032E-PM 4340 7564575

Insert

See technical information

References

Sandvik Coromant:R300-1032E-PM 4340
Rubix:287A3212
Manufacturer :7564575
EAN:7323223720085
brand logo
brand logo

Technical specifications

Materialcarbide

Product details : SANDVIK R300-1032E-PM 4340 7564575


CoroMill® 300, milling insert

Technical specifications


Attributes
Materialcarbide
Show UNSPSC/ECL@SS
£ 133.30 excl. VAT
/ 10 pieces
£ 159.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R245-12T3E16190 CERAMIC INSERT 5782737SANDVIK R245-18T6M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564444SANDVIK 327R09-18 300MM-THM 1025 327 SOLID CARBIDE HEAD 6010114SANDVIK R790-220508PH-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 6971921SANDVIK N3311A145008EKM3040 COROMILLSANDVIK R300-1340M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564588SANDVIK MH20-060320M-M504340 MILLING CM T-/U-MAX&SCREWCLAMP 8029477PRAMET ADMX 160608SR-M:M9325 6754544SANDVIK 745R-2109E-H503040 MILLING CM T-/U-MAX&SCREWCLAMP 7046607SANDVIK QD-NJ-0476-030M-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 6974882WALTER TPAW1604PPN WKP35S MILLING INSERTS 5918901TPCN1103PP235-SVIK MILLING INSERTSANDVIK R390-17 04 40E-PM 4340 7564392SANDVIK HNEF090508R-KW3330 SANDVIK AUTO MILLING 6428169SANDVIK 327R12-2241502-GM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758694
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap