• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SANDVIK R390-17 04 24E-PM 4340 390 INSERT FOR MILLING 7564389

SANDVIK R390-17 04 24E-PM 4340 390 INSERT FOR MILLING 7564389

Insert

See technical information

References

Sandvik Coromant:R390-17 04 24E-PM 4340
Rubix:258A1322
Manufacturer :7564389
EAN:7323223718228
brand logo
brand logo

Product details : SANDVIK R390-17 04 24E-PM 4340 390 INSERT FOR MILLING 7564389


CoroMill® 390, milling insert

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 293.80 excl. VAT
/ 10 pieces
£ 352.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-11 T3 08M-MM S40T 5853482SANDVIK R390-180650H-ML2040 MILLING CM T-/U-MAX&SCREWCLAMP 5746580SANDVIK N331.1D-136508M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564547SANDVIK N331.1A-084520H-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7295530SANDVIK L331.1A-054523H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907085SANDVIK SEKR 12 03 AZ-WM4240 INSERT FOR MILLING 5749692SANDVIK 490R-140408M-PH1020 COROMILL 345/490 INSERT 5854749SANDVIK N331.1A-054508M-KM3040 MILLING CM T-/U-MAX&SCREWCLAMP 5737278WALTER LPMT070304R-D51 WKP35S MILLING INSERTS 5918283SANDVIK N331.1A-115008E-L30 S30T MILLING INSERTSANDVIK 390R-070212E-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 7029311SANDVIK TNEF1204AN-CA3330 SANDVIK AUTO MILLING 6428163SANDVIK RCHT1606M0-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907152SANDVIK R390-170431E-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853501SANDVIK 415N-050212M-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7855866
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap