References
Sandvik Coromant:MR80-1206E-L50 4330
Rubix:319A2140
Manufacturer :8303356
EAN:7323226994407


Technical specifications
| Insert Type | coromill® mr80 insert (mr80-1206e-l50 4330) |
|---|---|
| Nuance/shade | 12 snijranden |
| Material | carbide |
Product details : SANDVIK MR80-1206E-L504330 MILLING CM T-/U-MAX&SCREWCLAMP 8303356
CoroMill® MR80, milling insert
Technical specifications
Attributes
| Insert Type | coromill® mr80 insert (mr80-1206e-l50 4330) |
|---|---|
| Nuance/shade | 12 snijranden |
| Material | carbide |
| Insert Size | 12 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 227.20 excl. VAT
/ 10 pieces
£ 272.64 incl. VAT
- Usually arrives within 14 working days