References
Sandvik Coromant:VNMG 16 04 08-MF 4415
Rubix:260A1802
Manufacturer :8021278
EAN:7323225796361

Product details : SANDVIK VNMG 16 04 08-MF 4415 T-MAX P INSERT FOR TURNING 8021278
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t‑max® p turning insert, rhombic 35°, iso code vnmg |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 225.20 excl. VAT
/ 10 pieces
£ 270.24 incl. VAT
- Usually arrives within 14 working days
