References
Sandvik Coromant:CNGA120412S01525H 7125
Rubix:317A3601
Manufacturer :7586838
EAN:7323223812339


Technical specifications
| Insert Type | t‑max® p indexable turning insert (cnga, cbn) |
|---|---|
| Nuance/shade | 7125 (cbn) |
Product details : SANDVIK CNGA120412S01525H7125 BORON NITRIDE TOOL 7586838
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t‑max® p indexable turning insert (cnga, cbn) |
|---|---|
| Nuance/shade | 7125 (cbn) |
| Edge length | 2.4 mm |
| Thickness | 4.76 mm |
| Radius | 0.15 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 646.25 excl. VAT
/ 5 pieces
£ 775.50 incl. VAT
- Usually arrives within 14 working days