References
Sandvik Coromant:DCMT 11 T3 08-MF 2220
Rubix:320A1007
Manufacturer :7231368
EAN:7323221713683

Product details : SANDVIK DCMT11T308-MF2220 COROTURN INVEIO 7231368
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | rhombic (diamond) 55° |
| Thickness | 3.97 mm |
| Insert Size | 9.53 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 125.20 excl. VAT
/ 10 pieces
£ 150.24 incl. VAT
- Usually arrives within 14 working days
