References
Sandvik Coromant:TCMT 16 T3 08-UF 4425
Rubix:287A2648
Manufacturer :7861208
EAN:7323225051651

Product details : SANDVIK TCMT 16 T3 08-UF 4425 7861208
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive triangular (7°) |
| Thickness | 3.97 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ 10 pieces
£ 162.00 incl. VAT
- Usually arrives within 14 working days
