References
Sandvik Coromant:TCMT 11 02 08-UR 4415
Rubix:320A1771
Manufacturer :7860488
EAN:7323225045032

Product details : SANDVIK TCMT110208-UR4415 COROTURN INVEIO 7860488
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | triangular insert (shape code sc = t) |
| Thickness | 2.381 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 108.00 excl. VAT
/ 10 pieces
£ 129.60 incl. VAT
- Usually arrives within 14 working days
