References
Sandvik Coromant:TNMG 22 04 08-QM 4335
Rubix:167A3559
Manufacturer :7080919
EAN:7323221187460

Product details : SANDVIK TNMG 22 04 08-QM4335 P INSERT FOR TURNING 7080919
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 144.00 excl. VAT
/ 10 pieces
£ 172.80 incl. VAT
- Usually arrives within 14 working days
