References
Sandvik Coromant:VNMG 16 04 08-MM 2220
Rubix:267A5701
Manufacturer :7231513
EAN:7323221715137

Product details : SANDVIK VNMG 16 04 08-MM 2220 INSERT 7231513
The Sandvik Coromant T-Max® P VNMG 16 04 08-MM 2220 turning insert is designed for pre-machining operations with surface finish requirements. It is specially suited for materials of type M (stainless steels), ensuring excellent performance on these materials. With shape and size VN1604, it features a rhombic geometry at 35° with four cutting edges, providing optimal stability during passes. Its multilayer CVD coating composed of TiCN (titanium carbonitride), Al2O3 (aluminium oxide) and TiN (titanium nitride) provides high wear resistance, thereby extending its service life while maintaining a high level of performance. Designed for mounting with a cylindrical fixing hole, this insert ensures reliable and precise positioning in the tool holder.
Specifications:
- Approach angle: 93°
- Depth of cut (0.5 - 4 mm): ap 2 mm
- Feed per revolution (0.1 - 0.45 mm/rev): fn 0.25 mm/rev
- Chip width (0.1 - 0.45 mm/rev): hex 0.25 mm/rev
- Cutting speed (155 - 285 m/min): vc 210 m/min
- Diameter of fixing hole: 3.81 mm
- Shape and size: VN1604
- Number of cutting edges: 4
- Inscribed circle diameter (IC): 9.525 mm
- Shape code: rhombic 35°
- Effective cutting edge length: 15.8063 mm
- Nose radius: 0.7938 mm
- Cutting direction: neutral
- Grade: 2220
- Substrate: HC
- Coating: CVD TiCN+Al2O3+TiN
- Insert thickness: 4.7625 mm
- Primary relief angle: 0°
- Weight: 0.0079 kg
- Insert pocket: 16
- Insert pocket dimension code (imperial units): 3/8.
Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its founding in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With demanding quality standards and a strong commitment to sustainability, Sandvik Coromant remains an indispensable ally for machining professionals.
Specifications:
- Approach angle: 93°
- Depth of cut (0.5 - 4 mm): ap 2 mm
- Feed per revolution (0.1 - 0.45 mm/rev): fn 0.25 mm/rev
- Chip width (0.1 - 0.45 mm/rev): hex 0.25 mm/rev
- Cutting speed (155 - 285 m/min): vc 210 m/min
- Diameter of fixing hole: 3.81 mm
- Shape and size: VN1604
- Number of cutting edges: 4
- Inscribed circle diameter (IC): 9.525 mm
- Shape code: rhombic 35°
- Effective cutting edge length: 15.8063 mm
- Nose radius: 0.7938 mm
- Cutting direction: neutral
- Grade: 2220
- Substrate: HC
- Coating: CVD TiCN+Al2O3+TiN
- Insert thickness: 4.7625 mm
- Primary relief angle: 0°
- Weight: 0.0079 kg
- Insert pocket: 16
- Insert pocket dimension code (imperial units): 3/8.
Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its founding in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With demanding quality standards and a strong commitment to sustainability, Sandvik Coromant remains an indispensable ally for machining professionals.
Strengths
- Excellent stability due to a geometry designed for pre-machining with surface finish requirements;
- Multilayer CVD coating for extended tool life and high wear resistance;
- Reliable fastening with a cylindrical hole ensuring secure mounting;
- Design with four cutting edges for better economy and improved performance.
- Multilayer CVD coating for extended tool life and high wear resistance;
- Reliable fastening with a cylindrical hole ensuring secure mounting;
- Design with four cutting edges for better economy and improved performance.
Applications
This turning insert is ideal for pre-machining operations with surface finish requirements when working stainless materials (ISO M). It is recommended for calculating cutting conditions and assembling tools. Its use is suitable for industrial environments requiring precise and reliable tools for machining complex parts. It can be used in various industrial sectors, notably aerospace, automotive, and the manufacture of high-precision mechanical components.
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | type v insert (diamond shape 35°) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 209.60 excl. VAT
/ 10 pieces
£ 251.52 incl. VAT
- Usually arrives within 14 working days
