References
Sandvik Coromant:TR-VB1312-F 4415
Rubix:317A9560
Manufacturer :7859146
EAN:7323225036870

Product details : SANDVIK TR-VB1312-F4415 COROTURN TR 300 T-MAX Q-CUT 7859146
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | insert type v (rhombic 35°) |
| Thickness | 4.525 mm |
| Insert Size | 8 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 232.00 excl. VAT
/ 10 pieces
£ 278.40 incl. VAT
- Usually arrives within 14 working days
