References
Sandvik Coromant:DNMG 15 06 16-QM 4335
Rubix:319A4158
Manufacturer :7080907
EAN:7323221187347

Product details : SANDVIK DNMG150616-QM4335 T-MAX P TURNING INVEIO 7080907
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | style d insert (rhombic 55°) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 182.50 excl. VAT
/ 10 pieces
£ 219.00 incl. VAT
- Usually arrives within 14 working days
