UNILITE IL-625R 625 LM MAGNETIC ALUMINIUM INSPECTION LIGHT
Inspection lamp
See technical informationSee documentsReferences
Unilite:IL-625R
Rubix:214A4714

Documents
Product details : UNILITE IL-625R 625 LM MAGNETIC ALUMINIUM INSPECTION LIGHT
The IL-625R is a Compact Rechargeable Inspection Light with a Powerful 625 Lumen Output. Weatherproof and Shock Resistant with Ratings of IP65 and IK07, Ensuring Both Robustness and Durability. Constructed from Ultra-Tough Polycarbonate and Die-Cast Aluminium. It Has an Integral Magnetic Pocket Clip and Base, Ensuring Handsfree Deployment for Multiple Situations. Additionally, a Top Torch and Front UV Light Provide Extra Functionality. It Has Useful Battery Level and Charging Indicator LEDs and Charging is Via USB type-C with 1m Cable Included.
Strengths
•High Power 625 Lumen 5W 6500K COB LED
250 Lumen 3W 6500K SMD LED Spot Beam Torch
UV LED on Front
Super Tough Aluminium & Polycarbonate structure
IP65 Dust & Water Resistant
IK07 Shock Proof
Strong Integral Magnets on Back & Base
Rear Magnetic Pocket Clip
Glow-in-the-Dark Strip Around LED
Battery Level & Charging Indicators LEDs
High Power 3.7v 2500mAh Li-ion Battery
Faster USB type-C Charging - 3 Hour Charge time
1m USB Charging Cable Included
250 Lumen 3W 6500K SMD LED Spot Beam Torch
UV LED on Front
Super Tough Aluminium & Polycarbonate structure
IP65 Dust & Water Resistant
IK07 Shock Proof
Strong Integral Magnets on Back & Base
Rear Magnetic Pocket Clip
Glow-in-the-Dark Strip Around LED
Battery Level & Charging Indicators LEDs
High Power 3.7v 2500mAh Li-ion Battery
Faster USB type-C Charging - 3 Hour Charge time
1m USB Charging Cable Included
Technical specifications
Attributes
| Luminance | 625 lm |
|---|---|
| Voltage | 3.7 V |
| Power | 5 W |
| Length | 35 mm |
Show UNSPSC/ECL@SS
£ 64.17 excl. VAT
/ Each
£ 77.00 incl. VAT
- In stock: Next day delivery
