FACOM 779.SILR2PB CORDLESS SLIM INSPECTION LAMP LED
Slim Wireless Walking Lamp
See technical informationReferences
Facom:779.SILR2PB
Rubix:270A2300
EAN:3662424148576

Product details : FACOM 779.SILR2PB CORDLESS SLIM INSPECTION LAMP LED
The 779.SILR is a compact cordless and rechargeable inspection lamp. The 779.SILC is its wired equivalent. The streamlined design of both models ensures they are multipurpose, effective and durable.
Strengths
•LCD battery level indicator
Water and dust resistant housing
Convenient
Water and dust resistant housing
Convenient
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Voltage | 220 V |
| Power | 40 W |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 93.30 excl. VAT
/ Each
£ 111.96 incl. VAT
- Delivery usually within ( 14 ) days
