References
Facom:777B.24F
Rubix:223A1126
EAN:3662424037559

Product details : FACOM FACOM-777B.24F INSPECTION LAMP 24V
Fluorescent inspection lamp 24V
- Durable, powerful lighting.
-Low consumption: 11W.
- Fluorescent tube 11W.
- Does not heat up.
- Protection rating: IP55.
- Anti-glare lens.
- 470 Lux à 0.5 m.
- 320 Lumens.
- H05 RN-F rubber cable: good resistance to hydrocarbons.
-No transformer.
- No cable winder.
- Voltage 24 V.
- Cable length: 10 m.
Weight (lamp only): 450 g.
Spare fluorescent tube: 777B.BULD.
Spare lens: 777B.LENS.
- Durable, powerful lighting.
-Low consumption: 11W.
- Fluorescent tube 11W.
- Does not heat up.
- Protection rating: IP55.
- Anti-glare lens.
- 470 Lux à 0.5 m.
- 320 Lumens.
- H05 RN-F rubber cable: good resistance to hydrocarbons.
-No transformer.
- No cable winder.
- Voltage 24 V.
- Cable length: 10 m.
Weight (lamp only): 450 g.
Spare fluorescent tube: 777B.BULD.
Spare lens: 777B.LENS.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 425x175x75 mm |
|---|---|
| Package weight | 1616 g |
| Luminance | 400 lm |
| Voltage | 24 V |
| Power | 11 W |
| Cable length | 10 m |
Show UNSPSC/ECL@SS
£ 171.20 excl. VAT
/ Each
£ 205.44 incl. VAT
- Delivery usually within ( 14 ) days
