887704 RECHARGEABLE 360 LED INSPECTION LIGHT 220LM (+80) TORCH MAGENTI


RECHARGEABLE 360° LED INSPECTION LIGHT

References
roebuck:887704
rubix:232A6463
ean:3660338410901
brand logo
brand logo
Technical specifications
Luminance220 lm
See all Specifications

Product details : 887704 RECHARGEABLE 360 LED INSPECTION LIGHT 220LM (+80) TORCH MAGENTI


Li-Ion rechargeable 360° LED inspection light.
360° adjustable magnetic base.
The back is also magnetic.
Very useful light thanks to the small size and the powerful brightness.
LED type Super bright 7xSMD LED + 1x SMD LED
Lighting Power top light 80 lumens
Lighting Power side light 220 lumens
CRI 80 CRI+ CCT : 6500K
Battery 3.7V 1100mAh Li-ion battery
Running time Top light : 5h / Main light : 2.5h
Charging time 3h

Technical specifications


Attributes
Luminance220 lm
Voltage3.7 V
Show UNSPSC/ECL@SS
£ 13.02 excl. VAT
/ Each
£ 15.62 incl. VAT
  • In stock: Next day delivery