References
Draper:90033
Rubix:382A8568
EAN:5010559900336
Product details : DRAPER 90033 10W COB WORKLIGHT
10W COB work light producing 1000 lumen output with high, low, SOS and strobe light settings and a battery power indicator.
Operated by the 2 x 3.7V 2200mAh rechargeable batteries supplied which can be charged via the micro USB cable or by 4 x AA non rechargeable Batteries (not supplied).
Fitted with a standard USB output socket for powering/charging items such as mobile phones. Manufactured from shock-resistant plastic and fitted with a rubber surround and support stand with magnetic base. Supplied with a pivot stand and a micro USB to USB cable.
COB LED Rechargeable Worklight, 10W, 1,000 Lumens, Green, 4 X 2.2Ah Batteries
10 watt COB work light producing 1000 lumen output with high, low, SOS and strobe light settings and a battery power indicator. Operated by 2x AA batteries or the 2 supplied rechargeable batteries which can be charged via a micro USB cable. Fitted with a standard USB output socket for powering/charging items such as mobile phones. Manufactured from shock-resistant plastic and fitted with a rubber surround and support stand with magnetic base. Supplied with a pivot stand and a micro USB to USB cable.
Technical specifications
Attributes
| Luminance | 1000 lm |
|---|
Show UNSPSC/ECL@SS
£ 51.26 excl. VAT
/ Each
£ 61.51 incl. VAT
- Delivery usually within ( 7 ) days

