REDASHE J2000-DS02 RECHARGEABLE COB INSPECTION LAMP
Redashe Rechargeable Inspection Lamp
See technical informationSee documentsReferences
Redashe:J2000-DS02
Rubix:2577765
Documents
Product details : REDASHE J2000-DS02 RECHARGEABLE COB INSPECTION LAMP
The J2000-DS02 has two light sources, a powerful 3W main COB LED strip flood light and a 1w spot light in the end. The TPE case is ergonomically designed to provide a comfortable grip, The light is IP65 which means it is water and oil splash resistant. The light is supplied with desk / wall mountable charger with built in transformer and 12v in car charging lead.
Strengths
High capacity lithium-ion rechargeable battery for longer life and consistent power
Strong polycarbonate lens and rubberised housing and grip
Strong light output around 300 lumens
360° rotating top hook
1w end lamp
Desk / wall mountable charger (create your own bank)
Highly polished reflector for increased light spread
Ergonomically designed body design for a comfortable grip
Shock, water and oil resistant
Easy to use switch even with gloves on
Strong polycarbonate lens and rubberised housing and grip
Strong light output around 300 lumens
360° rotating top hook
1w end lamp
Desk / wall mountable charger (create your own bank)
Highly polished reflector for increased light spread
Ergonomically designed body design for a comfortable grip
Shock, water and oil resistant
Easy to use switch even with gloves on
Technical specifications
Attributes
| Voltage | 12 V |
|---|
Show UNSPSC/ECL@SS
£ 42.58 excl. VAT
/ Each
£ 51.10 incl. VAT
- Usually arrives within 14 working days


