ROEBUCK 887712 RECHARGEABLE LED INSPECTION LIGHT 1000 LM (+170) IP65 U

RECHARGEABLE LED INSPECTION LIGHT 1000 LM

See technical informationSee documents

References

Roebuck:887712
Rubix:232A6464
EAN:3660338410949
brand logo

Technical specifications

Luminance1000 lm

Documents

Product details : ROEBUCK 887712 RECHARGEABLE LED INSPECTION LIGHT 1000 LM (+170) IP65 U


Li-Ion rechargeable LED inspection light.
Lighting Power 1000 Lumens max.
Strong magnetic base with 180° adjustable handle.
2 useful hooks on the light’s back.
3 brightness levels + 1 “torch” mode
LED Type Super bright 1x SMD + 1x COB LED
Lighting Power top light 170 lumens
Lighting Power main light 250/500/1000 lumens
CRI 80 CRI+
CCT 6500K
Battery 3,7V 3350 mAh Li-ion Battery
Running time Top light : 7h / Main light : 7h/3h/1,5h Charging time 5h

Technical specifications


Attributes
Luminance1000 lm
£ 41.96 excl. VAT
/ Each
£ 50.35 incl. VAT
  • In stock: Next day delivery