LOCTITE AA 3295 TWIN SYRINGE HIGH STRENGTH TACK FREE 50ML 142482
Loctite Structural Adhesive
See technical informationSee documentsReferences
Loctite:3295
Rubix:80045141
Manufacturer :142482
EAN:5010266215655



Documents
Product details : LOCTITE AA 3295 TWIN SYRINGE HIGH STRENGTH TACK FREE 50ML 142482
LOCTITE® 3295™ is a two component toughened acrylic adhesive system for high strength structural bonding. The two components are applied premixed from a static mixer which cures rapidly on assembly of the joint.
Strengths
For high strength structural bonding
Excellent impact and shear strength
Handling strength 10-15 mins
Excellent impact and shear strength
Handling strength 10-15 mins
Applications
Suitable for joining a wide range substrates including plastics and metals
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 50 ml |
| Min. temperature | -40 °C |
| Drying time | 10 min |
Show UNSPSC/ECL@SS
£ 50.19 excl. VAT
/ Each
£ 60.23 incl. VAT
- Usually arrives within 14 working days