SIKA 408851 FLEX 291I MARINE 300ML CARTRIDGE WHITE
SIKAFLEX polyurethane sealant
See technical informationReferences
Sika:291i
Rubix:80323732
Manufacturer :408842

Product details : SIKA 408851 FLEX 291I MARINE 300ML CARTRIDGE WHITE
Sikaflex®-291i is a non-sag 1-component polyurethane sealant specifically developed for the marine market, which cures on exposure to atmospheric moisture. Sikaflex®-291i meets in addition the low spread of flame requirements set out by the International Maritime Organisation (IMO).
SNR - Accessories for two-part bearing housing - SC214FSS
Strengths
- Wheelmark approved
- 1-component formulation
- Highly elastic
- Low odour
- Non-corrosive
- Can be painted
- Bonds well to a wide variety of marine substrates
- Solvent free
- Very low VOC
- Low isocyanate content
Applications
Sikaflex®-291i is a multipurpose product used in marine constructions. It is suitable for making elastic, vibration-resistant joint seals, and can also be used for a variety of interior sealing applications. Sikaflex®-291i bonds extremely well to the materials commonly used in marine construction like wood, metals, metal primers and paint coatings (2-C systems), ceramic materials and plastics (GRP, etc.). Sikaflex®-291i must not be used to seal plastics that are prone to stress cracking (e.g. PMMA, PC, etc.). This product is suitable for experienced professional users only. Test with actual substrates and conditions have to be performed to ensure adhesion and material compatibility.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 300 ml |
| Min. temperature | -40 °C |
| Drying time | 60 min |
| Application type | pistolet ręczny, pneumatyczny lub elektryczny |
Show UNSPSC/ECL@SS
£ 25.61 excl. VAT
/ Each
£ 30.73 incl. VAT
- Usually arrives within 14 working days
