LOCTITE AA 3921 UV MEDICAL ADHESIVE 25ML 1169676
Loctite AA 3921
See technical informationSee documentsReferences
Loctite:3921X25ML
Rubix:130A5063
Manufacturer :1169676

Documents
Product details : LOCTITE AA 3921 UV MEDICAL ADHESIVE 25ML 1169676
LOCTITE AA 3921 is a light-cured, acrylic-based adhesive formulated to provide flexible bonds when joining stress-sensitive plastics. The product offers a depth of cure >13 mm and a fixturing time of just 3 secs. Qualified to ISO 10993 for medical device applications such as bonding stainless steel cannulae into hubs, syringes and lancets for needle assemblies.
Strengths
Offers rapid 3 secs fixturing time.
Also bonds metals, glass and ceramics in secs..
ISO 10993 qualified.
Low viscosity.
Also bonds metals, glass and ceramics in secs..
ISO 10993 qualified.
Low viscosity.
Applications
Well suited to bonding stress-sensitive plastics.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 25 ml |
| Drying time | 0.05 min |
Show UNSPSC/ECL@SS
£ 79.90 excl. VAT
/ Each
£ 95.88 incl. VAT
- Usually arrives within 14 working days