PCL ADAPTOR FEMALE 1/4IN AA5106

InstantAir Adapters

See technical informationSee documents
References
PCL (Pneumatic Components):AA5106
Rubix:080127
brand logo
Technical specifications
Connection 11/4
Materialsteel
See all Specifications
Documents

Product details : PCL ADAPTOR FEMALE 1/4IN AA5106


These InstantAir couplings are suitable for most fixed compressed air applications, although swivel Adapters are recommended for trailing hose applications. The Broomwade InstantAir Steel Adapters business was acquired by PCL in 2001 and these couplings and Adapters are now manufactured to the same quality and standard in Sheffield by PCL.

Strengths

Bayonet type couplings, preventing accidental disconnection
Range of swivel or non-swivel Adapters
Heavy duty large bore version available
High temperature version available on request

Technical specifications


Attributes
Connection 11/4
Materialsteel
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 7.47 excl. VAT
/ Each
£ 8.96 incl. VAT
  • Usually arrives within 14 working days