Coupling Socket
Connection 1 | G 1/4 |
---|---|
Material | Nickel-Plated Brass (Housing, Releasing Sleeve) |
Logistics dimensions (L x W x H) | 40x20x10 mm |
---|---|
Logistic Weight | 35,6 g |
Connection 1 | G 1/4 |
Material | Nickel-Plated Brass (Housing, Releasing Sleeve) |
Profile | KD3 |
Max. temperature | 60 °C |
Min. temperature | -10 °C |
Delivery usually within ( 2 ) days