Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
NORGREN DHS-880BP SOCKET BRASS 1/2
NORGREN DHS-880BP SOCKET BRASS 1/2
Quick Release Coupling
References
norgren:
DHS-880BP
rubix:
118A3393
Technical specifications
Connection 1
G 1/2
Material
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN DHS-880BP SOCKET BRASS 1/2
Strengths
Single handed operation
Heavy duty
Good flow rates
Industrial standard
Technical specifications
Attributes
Connection 1
G 1/2
Material
Brass
Profile
DH
Max. temperature
100
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.62
excl. VAT
/
Each
£
346.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KKA4S-04M S/S COUPLING
SMC KK6P-12E FITTING
FESTO 531666 QUICK COUPLING PLUG KS3-1/4-A
CAMOZZI CAM-5880-8/6 QRC-PLUG-ANTI KINK TUBE NUT-8/6 TUBE
AVENTICS 1823376030
SMC KK130P-02F S COUPLER
SMC KKA3S-03M S/S COUPLING
SMC KKH3S-01MS S COUPLER WITH SHOCK ABSORPTION COVER
NORGREN 237220028 COUPLING FEMALE THREAD G 1/4
SMC KKA4P-02F S/S COUPLING
LEGRIS 6697 40 00 FIXING CLIP FOR 40MM ALUMINIUM TUBE
SMC KK4S-06L FEMALE CONN ONE TOUCH 6MM ELBO
AVENTICS 1823386021
TSUBAKI 1620080181 CR8018-J COUPLING CASING
AVENTICS FLEXIBLE COUPLING 1826409003