Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
Insulated slotted electrician screwdriver ht
References
roebuck:
3974796
rubix:
2016389
ean:
3660338394959
Technical specifications
Imprint
Flat
Blade length
150
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
Standard: IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Flat
Blade length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.02
excl. VAT
/
Each
£
15.62
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
FACOM ATPB2X125TVE PROT SD PZB 2X125 1000V SLIM
FACOM AT8X150VE PRO-TWIST SCREWDRIVER SLOTTED 8 X 150 MM 1000V VDE
WERA 005325 190I VDE NUTSPINNER 10.0/125 K'FORM+
BAHCO BE-8220SL SLIM VDE INSULATED SCREWDRIVER WITH 3-COMPONENT HANDLE
FACOM AT2X75VE PRO-TWIST SCREWDRIVER SLOTTED 2 X 75 1000V VDE
WERA 006380 162IPH/S VDE SCREWDRIVER 1/80 K'FORM+
WERA 006605 KK VDE 15 TORQUE TIE EXTRA SLIM 1 15PC
BAHCO 8820SL-2P 2 BLADES INSULATED PZ2 X 100
BAHCO 625-2-175 SCREWDRIVER AISLO PH 2X175
BAHCO BE-7807S NUT DRIVER ERGO IEC 7X125
ROEBUCK VDE 1000V INSULATED SCREWDRIVER POZIDRIV PZ 0 X 60MM
BAHCO 8050SL-2P 2 BLADES INSULATED 1X5.5
WERA 006100 160I VDE SCREWDRIVER SLOTTED 0.4/2.5/80 K'FORM+
WERA 05003451001 KOMPAKT VDE INTERCHANGEABLE BLADE POZI PZ 1/154MM
WERA 006191 165IPZ/S VDE SCREWDRIVER 2/100 K'FORM+