WERA 006605 KK VDE 15 TORQUE TIE EXTRA SLIM 1 15PC


Kompakt VDE 15 Torque 1.2-3.0 Nm extra slim 1 Tool finder

References
wera:05006605001
rubix:385A7284
manufacturer :05006605001
ean:4013288229915
brand logo
brand logo

Product details : WERA 006605 KK VDE 15 TORQUE TIE EXTRA SLIM 1 15PC


15-piece torque VDE blade set. One torque VDE bitholding screwdriver with adjustable torque value from 1.2-3.0 Nm. With ergonomic Kraftform Plus handle, with hard handle zones ensuring high working speeds while soft handle zones guarantee a high torque transfer. Includes 14 blades (12 of which with reduced blade diameter) with integrated protective insulation. With Take it easy Tool finder: Colour coding by profile and laser-engraved size indication - for quick and easy identification of the required tool. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.

What is included:

  • 1x 7441 VDE x 1.2-3.0 Nm Series 7400 VDE Kraftform Adjustable Torque Handle (0.3-3.5 Nm)
  • 1x PH 1 x 157 mm Kraftform Kompakt VDE 62 iS Take it Easy
  • 1x PH 2 x 157 mm Kraftform Kompakt VDE 62 iS Take it Easy
  • 1x PZ 1 x 157 mm Kraftform Kompakt VDE 65 iS Take it Easy
  • 1x PZ 2 x 157 mm Kraftform Kompakt VDE 65 iS Take it Easy
  • 1x # 1 x 157 mm Kraftform Kompakt VDE 65 iS PZ/S Take it Easy
  • 1x # 2 x 157 mm Kraftform Kompakt VDE 65 iS PZ/S Take it Easy
  • 1x TX 10 x 157 mm Kraftform Kompakt VDE 67 i TORX® Take it Easy
  • 1x TX 15 x 157 mm Kraftform Kompakt VDE 67 iS TORX® Take it Easy
  • 1x TX 20 x 157 mm Kraftform Kompakt VDE 67 iS TORX® Take it Easy
  • 1x TX 25 x 157 mm Kraftform Kompakt VDE 67 iS TORX® Take it Easy
  • 1x 0.4 x 2.5 x 157 mm Kraftform Kompakt VDE 60 i Take it Easy
  • 1x 0.6 x 3.5 x 157 mm Kraftform Kompakt VDE 60 iS Take it Easy
  • 1x 0.8 x 4 x 157 mm Kraftform Kompakt VDE 60 iS Take it Easy
  • 1x 1 x 5.5 x 157 mm Kraftform Kompakt VDE 60 iS Take it Easy
  • 1x 50 x 70 mm Hook and Loop Fastener Strip 70

Strengths

  • Adjustable Kraftform VDE torque screwdriver with a range of 1.2 to 3.0 Nm
  • Ergonomic Kraftform Plus handle with hard and soft zones for speed and torque
  • Includes 14 VDE blades, 12 with reduced blade diameter and integrated protective insulation
  • Blades are 157 mm long with colour coding and laser-engraved size indications for easy tool identification
  • Individually tested to IEC 60900 standards for safety up to 1,000V
  • It comes in a robust belt pouch with a textile box and self-adhesive hook-and-loop fasteners for flexible mounting
  • Compatible with Wera 2go components

Technical specifications


Attributes
No attributes to display for this product
£ 175.70 excl. VAT
/ Each
£ 210.84 incl. VAT
  • Usually arrives within 14 working days