ROEBUCK VDE 1000V INSULATED SCREWDRIVER POZIDRIV PZ 0 X 60MM
VDE Insulated 1000V Pozidriv Screwdriver
See technical informationSee documentsReferences
Roebuck:5079150
Rubix:2521738
Documents
Product details : ROEBUCK VDE 1000V INSULATED SCREWDRIVER POZIDRIV PZ 0 X 60MM
Precision machined ultimate fit non-peel black finish tip.
Dielectric tested blade insulation directly moulded onto the blade thus safeguarding against electricity.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles include hanging holes for organizing in workshops.
Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms.
VDE 0682 PT201 DIN ISO 8764Pozidriv Tip
Dielectric tested blade insulation directly moulded onto the blade thus safeguarding against electricity.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles include hanging holes for organizing in workshops.
Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms.
VDE 0682 PT201 DIN ISO 8764
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Blade length | 60 mm |
| Imprint size | pz0 |
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
- In stock: Next day delivery

