Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8050SL-2P 2 BLADES INSULATED 1X5.5
BAHCO 8050SL-2P 2 BLADES INSULATED 1X5.5
Insulated screwdrivers Bahco
References
bahco:
8050SL-2P
rubix:
2524069
ean:
7314150243884
Technical specifications
Imprint
Flat
Blade length
100
mm
Imprint size
1x5,5 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8050SL-2P 2 BLADES INSULATED 1X5.5
Technical specifications
Attributes
Logistic Weight
55
g
Imprint
Flat
Blade length
100
mm
Imprint size
1x5,5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.86
excl. VAT
/
Each
£
15.43
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8720S SCREWDRIVER ERGO IEC COMBIPZ2X100
BAHCO BE-8830S SCREWDRIVER ERGO IEC PZ3X150
WERA 006150 162I VDE SCREWDRIVER PH0/80 K'FORM+
WERA 020133 162ISS VDE SLIM/SLIM SCREWDRIVER PH2/100 K'FORM+
ROEBUCK 1000V INSULATED NO.1 POZI X 8 INCH SCREWDRIVER
KNIPEX 982503 CROSS SLOT SCREWDRIVERS 270MM
WERA 006190 165IPZ/S VDE SCREWDRIVER 1/80 K'FORM+
WERA 005305 190I VDE NUTSPINNER 6.0/125 K'FORM+
FACOM AT12X250VE PRO-TWIST SCREWDRIVER SLOTTED 12 X 250 MM 1000V VDE
WERA 006158 162I VDE SCREWDRIVER PH4/200 K'FORM+
ROEBUCK 02270 1000V INSULATED 3BA/7MM NUT SPINNER
ROEBUCK POZIDRIV SCREWDRIVER INSULATED 1000V PZ2 880444
BAHCO B197.003.150 INSULATED SCREWDRIVER PH3X150
BAHCO 808061 INSULATED RATCHET SCREWDRIVER INTERCHANGE BLADE SET 6PCS
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 6.5MM 827109