MENNEKES 5602406G INTERLOCKED SOCKET IP67 16A 4P 400V 6H

Interlocked Socket

See technical information
References
Mennekes:5602406G
Rubix:262A5402
brand logo
Technical specifications
Typemennekes 5602406g interlocked socket ip67 16a 4p 400v 6h

Product details : MENNEKES 5602406G INTERLOCKED SOCKET IP67 16A 4P 400V 6H


• Screw terminals
• 3 pole switch
• Pre-wired for installation
• Mechanical duo interlock
• Sockets can be padlocked

Technical specifications


Attributes
Typemennekes 5602406g interlocked socket ip67 16a 4p 400v 6h
Show UNSPSC/ECL@SS
£ 210.70 excl. VAT
/ Each
£ 252.84 incl. VAT
  • Delivery usually within ( 3 ) days