• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
MORAVIA HOSE/CABLE RAMP YELLOW 279.28.720

MORAVIA HOSE/CABLE RAMP YELLOW 279.28.720

Cable/Hose Protection Ramp

See technical information
References
Moravia:279.28.720
Rubix:2524351
brand logo
brand logo
brand logo
brand logo
Technical specifications
Typecable/hose protection ramp small
See all Specifications

Product details : MORAVIA HOSE/CABLE RAMP YELLOW 279.28.720


Technical specifications


Attributes
Typecable/hose protection ramp small
Materialrecycled rubber
Show UNSPSC/ECL@SS
£ 82.43 excl. VAT
/ Each
£ 98.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NIGLON AEC2-15 EC15 EARTH CLAMPSENGEX ACCESSORIES 611012 IBL1.5M18 1.5X18MM INS. TERM BLADE RED PACK OCABLOFIL MRFT225PG 225MM EQUAL TEE (W)225 MM X (D)25 MMTAMLEX PMF100-ADJ 100X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)100 MM XLGA SELECTRIC LINK1 100A LINK BOX 1 POLECABLOFIL MRFAB225PG 225MM ADJUSTABLE BEND (W)225 MM X (D)25 MMEMITEX EM03.004 3M CAT5E UTP BOOTED PATCH LEAD GREY (L)3 MENGEX ACCESSORIES 659011R CPT300-4.8 300MM X 4.8MM RED (L)300 MM X (W)MENNEKES 9350UK WALL SOCKET IP67 32A 3P 110V 4HCABLOFIL MGIP44CGL 100100 IP GUSSET O/S LID BEND (L)205 MM X (H)100 MMENGEX ACCESSORIES 611014 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100EMITEX EM01.015 BT OUTLET MOD 25X50 SECOND (H)50 MM X (W)25 MMPARWELD 692050 HAMMER ON LUG 50/70MMENGEX ACCESSORIES GX-ER38 3/8 X 4 COPPER BOND EARTH ROD (L)1200 MM X (EMITEX EM04.006 1U CABLE MANAGEMENT BAR (W)355 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap