• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
TAMLEX FITTING TB152

TAMLEX FITTING TB152

Strut Framework System

See technical informationSee documents
References
Tamlex:TB152
Rubix:129A3180
brand logo
brand logo
Technical specifications
Typetee bracket
See all Specifications
Documents

Product details : TAMLEX FITTING TB152


4 Hole Flat Tee Plate Tamstrut

Technical specifications


Attributes
Typetee bracket
Modeltb
Materialpost hot dip galvanised steel
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MARCO CABLE MANAGEMENT MCWFB200 FAST FIX WALL BRACKET (W)200 MMF4P (FIRST FOR PERFORMANCE) F4PHSP4824 HEATSHRINK PACK 4.8 - 2.4MM (L)NIGLON AEC3/3 ADJUSTABLE EARTH CLAMPTAMLEX TB140 2 HOLE 40X40MM ANGLE BRACKET TAMSTRUTTAMLEX GSE22 50X50 STOP END (H)50 MM X (W)50 MM X (D)30 MMTAMLEX GTT44 100X100 GUSSET TEE TOP LID (H)100 MM X (W)100 MMNIGLON SDG1 SET 20MM & 25MM STOCKS DIES & GUIDESMENNEKES 14510 POWER TOP CONNECTOR IP54 16A 5P 400V 6HTELE NSYTRV352 SCREW TERMINAL FEED THROUGH (L)60.2 MM X (H)65.7 MM X (TAMLEX MMF/225 225MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)225NIGLON FB32 32MM FEMALE BUSHBRITCLIP EP52022412 CR819 BAG 25 8-12MM SNAP CLIP PACK OF 25FILOFORM SEALS CMO+C BS6910 JOINT C/W EARTH BOND+CONNECTOR (L)200 MM XROBSON PRODUCTS SLGY4R GREEN/YELLOW SLEEVING 4MM ON A REEL (L)100 M XLEGRAND 036951 ATLANTIC 300X300X160 (H)300 MM X (W)300 MM X (D)160 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap